noscriptCurved Jaw High Strength Locking Grip Wrenches | Cromwell Tools
logo

Senator

Curved Jaw High Strength Locking Grip Wrenches

2 Variations

These high strength curved jaw grip wrenches are manufactured from rolled chrome vanadium steel with serrated drop forged hardened steel jaws for a positive high strength grip. The body of the grip wrench is coated with a corrosion resistant bright nickel finish and the jaw opening and clamping pressure can be adjusted as required turning the knurled head screw adjuster. Each wrench is fitted with a wire spring to ensure efficient jaw opening. The locking mechanism holds the wrench in place once adjusted, leaving both hands free.

Features and Benefits
• Knurled headed screw allows you to adjust the clamping pressure of the product
• Bright nickel finish improves the corrosion resistance of the product for overall product longevity
• Locking mechanism can effectively hold the wrench in place for hands free use
• Manufactured from chrome vanadium steel for durability
• Available in two sizes to suit your requirements

Typical Applications
• DIY
• Plumbing
• Construction