฿47.50
Ex VAT
฿50.83
Inc VAT
Product Details
Product Specification
Plastic handle with pure bristles. Each brush is marked with its size.
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Round |
Brush Size Number | No.6 |
Brush Type | Artist Brush |
Brush Width | 4/32in. |
EAN | 5036140150171 |
ECLASS Code | 21041102 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |