noscriptInsulated Hexagon Key | Cromwell Tools
logo

Kennedy

Insulated Hexagon Key

7 Variations

These insulated hexagon keys from Kennedy® are manufactured from chrome vanadium steel and nickel plated. High-quality and comfortable to use the multi-layer insulation provides excellent protection when working with live machinery.

Features and Benefits
• Multi-layer insulation protects users from up to 1000 volts of electricity
• Hex key size is printed on the handle for easy identification
• Available in a wide range of sizes to suit all requirements

Standards
• DIN 911L