฿881.50
Ex VAT
฿943.21
Inc VAT
Product Details
Product Specification
Spring loaded non-stick blades, blade rotation with locking mechanism.
Suitable for left or right hand use.
360° Blades Rotate
Overall blade length: 200mm.
Attribute | Value |
---|---|
Action Type | Bypass |
Blade Finish/Coating | Non-Stick |
Blade Length | 200mm |
Blade Material | Carbon Steel |
Brand | Rutland |
EAN | 5036140158016 |
Handle Length | 190mm |
Handle Material | Plastic |
Length | 390mm |
Type | Lawn |
UNSPSC Code | 27112007 |