logo

Kennedy

Engineer's Double Ended Saw Files, Second Cut

5 Variations

This range of double ended second cut saw files are designed for sharpening saws to have 60° angle. The edges taper towards a point instead of the product having a tang, and the points are left uncut. The teeth are cut from each end towards the centre. Available in an array of sizes.

Features and Benefits
• Available in a range of sizes to suit your exact needs
• Tapered both ends for precision working
• Double ended design allows for twice the product life and use
• Used for sharpening saws to have a 60° angle
• Points are left uncut to help deliver a fine angle

Typical Applications
• Engineering
• Construction
• Automotive

Standards
• BS 498:1990
• GGG-f-325b