฿2161.90
Ex VAT
฿2313.23
Inc VAT
Product Details
Product Specification
Wide and deep jaw profile, clears obstacles to firmly clamp sections that a normal grip wrench cannot. With swivel contact pads to allow tapered surfaces to be clamped.
• Adjustable Jaw Opening
• Ergonomic Design, Comfortable
• No Pinch, Easy Release.
• Concave Profile for better Push-Pull
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118911 |
ECLASS Code | 21020501 |
Handle Type | Ergonomic |
MFR Part No. | 224-12 |
Opening Capacity | 80mm |
Overall Length | 300mm |
Throat Depth | 90mm |
Type | Locking Clamp |
UNSPSC Code | 27112100 |