฿1828.70
Ex VAT
฿1956.71
Inc VAT
Product Details
Product Specification
Manufactured from high grade lightweight aluminium. Lever sprung quick adjust tail slide mechanism allows one-handed instant adjustment. Large 3” clamping pads help reduce footprint on the workpiece. Designed for clamping large work pieces during assembly.
Attribute | Value |
---|---|
Bar Material | Aluminium |
Brand | Senator |
EAN | 5036140160859 |
ECLASS Code | 21020501 |
Opening Capacity | 1500mm |
Type | Sash Clamp |
UNSPSC Code | 27112100 |