logo

PCL

100 Series Couplings

4 Variations

These 100 series couplings possess a large diameter that allows for a greater airflow making them suitable for industrial applications. All products boast an all steel construction with a hardened shoulder that protects against accidental disconnection. Each coupling is finished with a hard wearing passivated zinc coating and is available in a variety of sizes and specifications.

Features and Benefits
• Hardened steel shoulder prevents accidental disconnection for optimum flow
• Possesses a passivated zinc finish for protection against corrosion
• Swivel feature prevents kinking of the hose for overall tool longevity
• Specially designed valves and large aperture adaptors provide increased airflow for heavy duty applications, allowing the product to provide versatility
• Compatible with 100 Series Adaptors

Typical Applications
• Engineering
• Workshops
• Automotive
• Plumbing