฿3107.00
Ex VAT
฿3324.49
Inc VAT
Product Details
Product Specification
Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 3.0mm Hex socketmm |
Driving Features | Hexagon Socket |
EAN | 5036140032545 |
Grade | 70 |
Head Depth | 4.00mm |
Head Diameter | 7.22mm |
Head Shape | Cylindrical Head |
Length | 10 |
Material | A2 Stainless Steel |
Standards Met | ASME B18.3.1M BS 4168-1 DIN 912 ISO 4762 NEN 1241 NF E25-125 |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161501 |