฿77.07
Ex VAT
฿82.46
Inc VAT
Product Details
Product Specification
Extractable dowel pins complete with inner thread and slight flats for air release. DIN 7979D. EN 28735. ISO 8735. Material: AISI-52100 or DIN 1-3505 100 Cr 6. Hardness: 57-63 HRC.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140322035 |
Leading Standard | DIN 7979D |
Length | 50mm |
Material | Steel |
Pin Diameter | 5mm |
Thread | Metric |
Thread Size | 5mm |
UNSPSC Code | 31163203 |