฿2638.20
Ex VAT
฿2822.87
Inc VAT
Product Details
Product Specification
Weatherproof. Battery operation time (20 hours full charge): 20 minutes. Supplied with AC/DC mains charger and 12V DC car plug adaptor.
Attribute | Value |
---|---|
Battery Life | 20hr |
Battery Size | 6V |
Brand | Edison |
Bulb Type | Halogen |
Case Material | Plastic |
Colour | Black/Yellow |
EAN | 5036140224650 |
ECLASS Code | 27119001 |
Lumens | 490lm |
Overall Length | 225mm |
Rechargeable | Rechargeable |
Type | Lantern |
UNSPSC Code | 39101600 |
Weight | 1680g |