฿1146.90
Ex VAT
฿1227.18
Inc VAT
Product Details
Product Specification
Product Documents
Plastic protection cage with integral hook and 4.8m of cable. Accepts screw-in (ES) type bulb (supplied separately). Indoor or outdoor use.
Attribute | Value |
---|---|
Brand | Senator |
Bulb Type | Incandescent |
Case Material | Plastic |
EAN | 5036140025165 |
ECLASS Code | 27110410 |
MFR Part No. | 23N191PB |
UNSPSC Code | 39111613 |
Voltage | 240V |