noscriptBSPT HSS Ground Thread Straight Flute Plug Taps | Cromwell Tools
logo

Sherwood

BSPT HSS Ground Thread Straight Flute Plug Taps

6 Variations

British standard pipe thread high speed steel, ground thread straight flute plug taps are ideal for hand tapping applications on various materials.


Features and Benefits
• HSS construction for greater strength
• Precision ground flutes for improved tool accuracy
• Heat and wear resistant properties for prolonged tool lifespan
• Right hand cut
• Bright finish

Typical Applications
• Tapping
• Through holes
• Blind holes
• Steel
• Stainless steel
• Cast iron
• Non-ferrous metals
• Aluminium

Standards
• Tap dimensions conform to ISO529