฿2201.00
Ex VAT
฿2355.07
Inc VAT
Product Details
Product Specification
Product Documents
Rigid type. To suit Rigid Type tapping chucks shown above. This product can be used with ISO 529 UNC, UNF, BSW, BSF, BA and BSP Taps.
Attribute | Value |
---|---|
A/F | 7.1mm |
Brand | Indexa |
EAN | 5036140284715 |
ECLASS Code | 21021101 |
For DIN Taps | 1/2" BSF 1/2" BSW 1/2" UNC 1/2" UNF |
Manufacturers Code | 121 |
Shank | 9mm |
Size | SC31/ 12 |
Tap Size | M9/M12 |
Thread Size | M9/M12 |
Type | Rigid |
UNSPSC Code | 27112808 |