noscriptSherwood Taper Shank Drill, MT1, 6mm, High Speed Steel, Extra Length | Cromwell Tools
logo

Sherwood

Taper Shank Drill, MT1, 6mm, High Speed Steel, Extra Length

SKU:

SHR0243950A

฿4614.30

Ex VAT

฿4937.30

Inc VAT

IN STOCK (50+)

    Product Details

    HSS Extra Length Taper Shank Drills - Metric
    General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium, alloy and graphite. Point angle 118°, helix angle: normal, web thickness: standard, relief angle 8° - 20°, tolerance of diameter: h8. Made to Sherwood Standard. (For BS328 and *DIN1870 lengths See Below).


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    6

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Extra Length

    EAN

    5036140165229

    ECLASS Code

    21010101

    Finish/Coating

    Black Oxide

    Flute Length

    110mm

    Flute Type

    Spiral

    Material

    High Speed Steel

    Overall Length

    200mm

    Point Angle

    118°

    Standards Met

    BS328-1 1986

    Taper Shank Size

    MT1

    UNSPSC Code

    23241639