noscriptSeries T100 HSS Taper Shank Drills - Metric | Cromwell Tools
logo

Sherwood

Series T100 HSS Taper Shank Drills - Metric

141 Variations

Series T100 HSS taper shank drills are designed to drill steels with a tensile strength up to 1.000 N/mm2 as well as cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.

Features and Benefits
• HSS for excellent tool durability
• Oxidised finish for excellent heat and wear resistance
• Designed to drill steels with a tensile strength up to 1.000 N/mm2

Standards
• Manufacturing Standard: DIN 345

Sort By:
Most Popular

Rows per page:

25

1-25 of 60

Rows per page:

25

1-25 of 60