noscriptSeries 01 HSS-Co 8% 2 Flute Weldon Shank Short Series Slot Drills - TiALN Coated - Metric | Cromwell Tools
logo

SwissTech

Series 01 HSS-Co 8% 2 Flute Weldon Shank Short Series Slot Drills - TiALN Coated - Metric

2 Variations

Series 01 - Short Series, TiALN Coated
Dimensions to DIN 327. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).