฿2235.20
Ex VAT
฿2391.66
Inc VAT
Product Details
Product Specification
Product Documents
Double Ended - Regular Series - Metric
2 Flute
For maximum strength when milling harder materials where rapid swarf removal is not needed. Manufactured to Ansi Standards.
Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.
Attribute | Value |
---|---|
Brand | Kennedy |
Cutter Diameter | 5mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140097650 |
ECLASS Code | 21010504 |
Finish/Coating | Uncoated |
Flute Length | 10mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Double End |
Material | Carbide |
Number of Flutes | 2 |
Overall Length | 63mm |
Plunge Type | Centre Cutting |
Shank Diameter | 5mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | ANSI |
UNSPSC Code | 23241605 |