฿18300.70
Ex VAT
฿19581.75
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from high quality alloy steel, case hardened to HRC 58 - 62. For wire cutting, machining, measurement and inspection. With a dowel pin quick release mechanism with linear scale for accurate alignment.
Accuracy: 0.003mm.
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Indexa |
EAN | 5036140049024 |
ECLASS Code | 21020601 |
Jaw Height | 40mm |
Jaw Opening | 100mm |
Jaw Width | 75mm |
MFR Part No. | TVP075 |
Mounting Type | Bolt/Clamp |
Overall Length | 220mm |
Overall Material | Alloy Steel |
Overall Width | 75mm |
Throat Depth | 40mm |
UNSPSC Code | 27112102 |
Vice Type | Precision Vice |