SKU:
SHR0251405B
฿265.40
Ex VAT
฿283.98
Inc VAT
Product Details
Product Specification
Series L100 HSS straight shank long series drills are general purpose high speed steel long series drills are designed for deep hole drilling of most materials.
Features and Benefits
• High speed steel construction for increased tool toughness
• Extra length for deep drilling applications
• Black oxide coating for increased heat and wear resistance
Standards
• Manufactured to BS 328; Part 1: 1986, DIN 340 RN, ISO 494.
Notes
• The drill has the same diameter on both the fluted section and the shank
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 1/16 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Long Series |
EAN | 5036140171114 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 1-31/32in. |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 1 |
Point Angle | 118° |
Point Type | Split Point |
Series | L100 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight |
Standards Met | BS 328 DIN 340 ISO 494 |
System of Measurement | Inch |
UNSPSC Code | 23241637 |
Web Thickness | Standard |