฿4931.40
Ex VAT
฿5276.60
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 45 |
Brand | Indexa |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Neutral |
Cutting Height (h1) | 20mm |
EAN | 5036140081178 |
ECLASS Code | 21019107 |
Insert Cutting Edge Length | 12 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 12.7 |
Insert Shape | Square |
Insert Size | 1204 |
Insert Style | SC_T |
Inserts Included | None |
ISO Designation | SSSCL 1212F09 |
MFR Part No. | SSDCN2020K12 |
Overall Length (l1) | 125mm |
Set Type | Individual Toolholder |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 10mm |
Toolholder Style | SSSC |
UNSPSC Code | 23242106 |