฿3890.67
Ex VAT
฿4163.02
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 95° |
Brand | Indexa |
Centre to Cutting Tip | 17mm |
Clearance Angle | 0° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 11.5mm |
EAN | 5036140081444 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 8.7mm |
Insert Holding Type | Top Clamp & Pin Lock |
Insert Inscribed Circle | 12.7mm |
Insert Shape | Trigon |
Insert Size | 0804 |
Insert Style | WN_A WN_G |
Inserts Included | None |
ISO Designation | S25T MWLNR 08 |
MFR Part No. | S25T-MWLNR08 |
Minimum Bore Diameter (D) | 31mm |
Neck Length (l2) | 40mm |
Overall Length (l1) | 300mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 25mm |
Shank Height (h) | 23mm |
Shank Material | Steel |
Toolholder Style | MWLN |
UNSPSC Code | 23242106 |