฿1857.33
Ex VAT
฿1987.34
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 90° |
Brand | Indexa |
Centre to Cutting Tip | 9mm |
Clearance Angle | 7° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 5.50mm |
EAN | 5036140081925 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 11.00mm |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 6.35mm |
Insert Shape | Triangle |
Insert Size | 1102 |
Insert Style | TCMT |
Inserts Included | None |
ISO Designation | S12Q STFCR 11 |
MFR Part No. | S12Q-STFCR11 |
Minimum Bore Diameter (D) | 16.00mm |
Neck Length (l2) | 25.00mm |
Overall Length (l1) | 180.00mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 12.00mm |
Shank Height (h) | 11.00mm |
Shank Material | Steel |
Toolholder Style | STFC |
UNSPSC Code | 23242106 |