noscript4 Flute Vari Helix Carbide End Mills, TiAlN Coated, With Radius | Cromwell Tools
logo

SwissTech

4 Flute Vari Helix Carbide End Mills, TiAlN Coated, With Radius

8 Variations

This range of 4 flute vari helix end mills are manufactured from carbide and have a 0.5mm corner radius. Finished with a TiAlN coating, the end mills are available in a range of sizes and are suited for machining steels, stainless steels and high temp alloys for versatility.

Features and Benefits
• Ideal for customers machining a wide range of materials
• Designed for machining Steel/Stainless and High Temp Alloys for versatility of use
• 35/38° variable helix for reduced vibration for improved accuracy of machining
• TiAlN coating allows for increased tool life and resilience

Typical Applications
• Ideal for machining steels, stainless steels and high temp alloys