noscriptSeries 10 HSS-Co 8% 4 Flute Weldon Shank Long Series End Mills - TiALN Coated - Metric | Cromwell Tools
logo

SwissTech

Series 10 HSS-Co 8% 4 Flute Weldon Shank Long Series End Mills - TiALN Coated - Metric

10 Variations

Series 10 - Long Series, TiALN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B.
Shank cutting diameter:
3-6mm to +0.04 -0.0.
8-20mm to +0.05 -0.0.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).