฿34855.20
Ex VAT
฿37295.06
Inc VAT
Product Details
Product Specification
Product Documents
DPF550 - Floor Standing Pillar Drill
Suitable for industrial use on much larger workpieces. Its 550W motor and 12 speeds give optimal performance when drilling holes up to 20mm. It also comes with a no-volt auto-release switch which turns off when voltage is removed by power cut etc. This stops the machine from starting up on its own when power is restored. The tilting work table with rise and fall rack and pinion can rotate to the rear of the pillar to accommodate larger workpieces on the base plate.
Spindle taper: MT2.
Chuck: 16mm.
Drill capacity: 20mm.
Spindle travel: 80mm.
Speeds: 12. Speed range: 200-2600rpm.
Max distance - chuck/table: 725mm.
Max distance - chuck/base: 1220mm.
Max distance - spindle to column: 190mm.
Column diameter: 80mm.
Table size: 300 x 300mm.
Base size: 500 x 300mm.
Attribute | Value |
---|---|
Base Size | 500 x 300mm |
Brand | Kobe |
Chuck Size | 16mm |
Column Diameter | 80mm |
Drilling Speed Range | 200-2600rpm |
EAN | 5036140058590 |
ECLASS Code | 36600203 |
Feed Type | Manual |
Maximum Distance Spindle to Base | 1220mm |
Maximum Distance Spindle to Column | 190mm |
Maximum Distance Spindle to Table | 725mm |
Maximum Drilling Capacity | 20mm |
MFR Part No. | DPF550 |
Motor Power | 0.55W |
Number of Drilling Speeds | 12 |
Number of Feeds | Optional |
Phase | Single Phase |
Spindle Taper | MT2 |
Spindle Travel | 80mm |
Table Size | 300 x 300mm |
UNSPSC Code | 23101502 |
Voltage | 230V |
Weight | 79kg |