฿14598.70
Ex VAT
฿15620.61
Inc VAT
Product Details
Product Specification
Product Documents
DPB350 - Pillar Drill - Industry standard Morse Taper specification pillar drills, suitable for workshop and light industrial use with a tilting rise and fall work table, user friendly depth gauge, telescopic chuck guard, integral bit drawer and laser beam target guide for quick positioning of repeat work.
This drill has a smooth running 350W motor which provides enough power to drill holes up to 13mm and five speeds for versatility and performance when drilling different materials.
Spindle taper: MT2.
Chuck: 13mm.
Drill capacity: 13mm.
Spindle travel: 50mm.
Speeds: 5.
Speed range: 580-2650rpm.
Max distance - chuck/table: 250mm.
Max distance - spindle to column: 102mm.
Column diameter: 50mm.
Table size: 152 x 170mm.
c/w side plates : 192 (max 272) x 170mm.
Base size: 320 x 190mm.
Attribute | Value |
---|---|
Base Size | 320 x 190mm |
Brand | Kobe |
Chuck Size | 13mm |
Column Diameter | 50mm |
Drilling Speed Range | 580-2650rpm |
EAN | 5036140058576 |
ECLASS Code | 36600203 |
Feed Type | Manual |
Maximum Distance Spindle to Column | 102mm |
Maximum Distance Spindle to Table | 250mm |
Maximum Drilling Capacity | 13mm |
MFR Part No. | DPB350 |
Motor Power | 350W |
Number of Drilling Speeds | 5 |
Number of Feeds | Optional |
Phase | Single Phase |
Spindle Taper | MT2 |
Spindle Travel | 50mm |
Table Size | 152 x 170mm |
UNSPSC Code | 23101502 |
Voltage | 230V |
Weight | 24kg |