฿1161.33
Ex VAT
฿1242.62
Inc VAT
Product Details
Product Specification
Prima S/M Key Type Drill Chuck
Impact-resistant key-type drill chuck. Conical/threaded mount
with DIN ISO 10887 (toothing in acc. with DIN 6349).
Prima S/M for use on hand operated percussion drilling machines
Features
• For clockwise and counterclockwise rotation.
• Thread or taper mount for maximum drive force and precision
• Increased clamping force due to proven transmission principle from
sprocket and drill chuck key
• Universally applicable for stationary use and on hand-operated drills
• High concentricity of up to 0.15 mm
Attribute | Value |
---|---|
Brand | Rohm |
Chuck Type | Keyed |
Diameter | 42.4 |
EAN | 4019208078205 |
ECLASS Code | 21020490 |
Key Number | S2A |
Length Closed/Open | 59-74mm |
MFR Part No. | 317257 |
Mount | 1/2" - 20 |
UNSPSC Code | 27112807 |