฿13201.70
Ex VAT
฿14125.82
Inc VAT
Product Details
Product Specification
For use with spanners to clean and repair existing external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | ISO 529 |
EAN | 5036140185227 |
ECLASS Code | 21010200 |
Hex Width | 1.50in. |
Material | High Speed Steel |
Thickness | 5/8in. |
Thread Direction | Right Hand |
Thread Size | 3/8in. x 18 |
Thread Standard | NPT |
UNSPSC Code | 27112805 |