฿2206.60
Ex VAT
฿2361.06
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P40: Roughing to heavy roughing of steel and steel castings using heavy feeds and low to medium cutting speeds. Also used under unfavourable conditions, particularly where intermittent cutting is involved. This grade is also suitable for planing operations and for machining manganese steel.
Attribute | Value |
---|---|
Boring Bar Angle | N/A° |
Brand | Kennedy |
Clearance Angle | 6° |
Cutting Direction | Right Hand |
EAN | 5036140095496 |
ECLASS Code | 21010901 |
Included Angle | N/A° |
ISO Category Grade | P |
ISO Cut | P40 |
Lead Angle | N/A° |
Material Application | Steel |
Material Grade | N/A |
Overall Length | 6-1/2in. |
Shank Diameter | N/A |
Shank Height | 1-1/4in. |
Shank Width | 3/4in. |
Standards Met | ISO DIN BHMA |
Tip Material | Carbide |
Tool Number | 276 |
Tool Type | Parting Off |
UNSPSC Code | 23241601 |