noscriptStrong Wooden Handle Pure Yarn Socket Mops | Cromwell Tools
logo

Cotswold

Strong Wooden Handle Pure Yarn Socket Mops

4 Variations

Designed for strength and absorbency, the Cotswold® socket mop is a convenient tool to have in your collection.

The easy to grip strong wooden handle helps to control pressure and direction, while the easy-to-replace mop head quickly absorbs spills and dirt to leave floors sparkling clean.

Features and Benefits
• Strong wooden handle and absorbent pure yarn mop head achieves superior cleaning results
• Two drilled sockets on the mop head to easily secure, tighten or replace the handle
• 500mm diameter spread fitted with a galvanised socket for use with 15in. and 16in. diameter handles

Typical Applications
• General cleaning
• Domestic use
• Contracted cleaning

Notes
• Replacement heads also available: COT-907-8900K
• Overall length: No10: 122cm (48in.) and No.12: 152cm (60in.)