noscriptA Shape Mounted Points | Cromwell Tools
logo

Kennedy

A Shape Mounted Points

27 Variations

High-quality 'A' Shape Mounted Points - with a Shank Diameter of 6mm.

Features and Benefits
• All points are aluminium oxide with 'rubenite™' as standard, providing vastly improved durability & reliability
• Available in a wide range of shapes and sizes to suit every need

Typical Applications
• Suitable for portable die and straight hand grinders
• For all general purpose grinding and deburring on steels and most metals

Notes
• Shank diameters are metric as listed below with inch sizes available on request
• Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2") and are for guidance only