logo

PCL

Genuine 'Schrader' Couplings

3 Variations

These high flow, quick-release Schrader couplings are complete with a locking facility to prevent accidental disconnection. When coupled, the coupling can swivel to prevent kinks in the connecting hose and keep air flowing. Possesses a free airflow rate at 7bar/100psi: 50cfm (1400ltr/min). Designed for single-handed connection and disconnection, the product is available in three sizes and specifications.

Features and Benefits
• The convenient twist locking feature prevents accidental disconnection to keep air flowing securely
• When coupled, the adaptor can swivel thus preventing hose kinks
• Available in varying sizes and threads to suit your needs

Typical Applications
• Automotive
• Engineering

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2