logo

Kennedy

Heavy-Duty Trigger Hand Sprayers

3 Variations

These Trigger Spray Dispensers are robust containers designed for a variety of industrial applications, specifically for dispensing chemicals, water-based detergents, solvents, and cleaning agents. Made from durable polyethylene, these spray bottles can be used in demanding environments and are suitable for various surfaces. They feature an easy-to-operate trigger mechanism that provides precise control over the amount of liquid dispensed, allowing for efficient and effective application. Available in three different sizes, users can choose the dispenser that best meets their needs. The screw-off top facilitates easy refilling and reuse, while the adjustable nozzle lets you customise the spray intensity. Detergents and fluids are sold separately.

Features and Benefits
• Ideal for versatile use in industrial settings, effectively dispensing a range of chemicals and detergents
• Made with sturdy polyethylene to ensure durability in tough conditions
• User-friendly trigger operation and adjustable nozzle provide accurate control over the amount of liquid dispensed and spray strength
• Offered in three different sizes to meet diverse user requirements
• Screw-top design simplifies the refilling process for repeated use