These useful nail and hand scrubbing brushes offer a convenient method of cleaning soiled nails and hands. Featuring two types of bristles, the short bristles deliver excellent cleaning under the nails, while the longer bristles stimulate healthy nail bed growth.
Features and Benefits
• Stiff synthetic bristles easily remove stubborn dirt from beneath nails
• Bristles on both sides for user convenience
• Compact 90mm brush, easy to grip and use
Typical Applications
• For cleaning both hands and nails
Notes
• Body Type available in plastic (907-885) or wood (907-888)