noscriptQuick Change Discs- Type R - Aluminium Oxide | Cromwell Tools
logo

York

Quick Change Discs- Type R - Aluminium Oxide

29 Variations

Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high-tensile materials and wood.

Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the workpiece.

Features and Benefits
• Compatible with the 3M ROLOC™ system holders
• Higher speeds can be attained resulting in faster stock removal reduced man-hours and increased productivity
• Leaves a burr-free surface ready for painting or coating
• For cleaning, blending and finishing on all metals
• Used for the removal of light rust, oxides and coatings

Notes
• Requires suitable disc holder sold separately