noscriptQualfast STEEL BALLS (PK-10) 16.00mm GRADE G100 | Cromwell Tools
logo

Qualfast

STEEL BALLS (PK-10) 16.00mm GRADE G100

SKU:

QFT6711016Q

฿732.00

Ex VAT

฿783.24

Inc VAT

IN STOCK (50+)

    Product Details

    Metric
    Low carbon case hardened steel balls are for general use in castors, conveyors, non-precision bearings and any slow rotating parts. They have resistance to shock loads with a good load carrying ability and excellent resistance to surface wear. The G100 standard ball is of a high spherical standard.


    Product Specification
    Attribute
    Value

    Brand

    Qualfast

    Diameter

    16.0mm

    EAN

    5036140157583

    ECLASS Code

    23051301

    Grade

    G100

    Material

    Case Hardened Steel

    Package Quantity

    10

    UNSPSC Code

    31171536