noscriptKennedy Seal Repair Kit For Kennedy 30-Tonne Pump . | Cromwell Tools
logo

Kennedy

Seal Repair Kit For Kennedy 30-Tonne Pump

SKU:

KEN5678580K

MPN:

.

฿2694.80

Ex VAT

฿2883.44

Inc VAT

IN STOCK (12)

    Product Details

    To suit the Kennedy Hydraulic Bench Press (KEN-503-9460K) illustrated.


    Product Specification
    Attribute
    Value

    Additional Features

    Seal Repair Kit To Suit HBP030 Ram

    Base Size (W x D)

    750 x 700mm

    Brand

    Kennedy

    Capacity

    30 tonnes

    EAN

    5036140298019

    ECLASS Code

    21110000

    MFR Part No.

    KEN-567-8580K

    Min/Max Height of Ram to Table

    140 to 980mm

    Overall Height

    1835mm

    Overall Width

    545mm

    Product Type

    Seal Repair Kit

    Ram Stroke

    165mm

    Table Aperture

    170mm

    UNSPSC Code

    27121500

    Weight Each

    76kg

    Work Bed Adjustable Height

    7 x 100mm

    Working Table Width

    530mm