฿2694.80
Ex VAT
฿2883.44
Inc VAT
Product Details
Product Specification
To suit the Kennedy Hydraulic Bench Press (KEN-503-9460K) illustrated.
Attribute | Value |
---|---|
Additional Features | Seal Repair Kit To Suit HBP020 Ram |
Base Size (W x D) | 750 x 700mm |
Brand | Kennedy |
Capacity | 20 tonnes |
EAN | 5036140297982 |
ECLASS Code | 21110000 |
MFR Part No. | KEN-567-8550K |
Min/Max Height of Ram to Table | 35 to 870mm |
Overall Height | 1800mm |
Overall Width | 545mm |
Product Type | Seal Repair Kit |
Ram Stroke | 185mm |
Table Aperture | 105mm |
UNSPSC Code | 27121500 |
Weight Each | 76kg |
Work Bed Adjustable Height | 8 x 120mm |
Working Table Width | 545mm |