noscript All Weather Duct Tapes | Cromwell Tools
logo

Avon

All Weather Duct Tapes

3 Variations

Premium high grade cloth duct tape with specially formulated all weather 'vertical hold' adhesive that will bond and hold in extreme cold weather conditions. For the ultimate bond on most surfaces in fixing and binding applications whether inside or outdoors.

Features and Benefits
• PE Coated Cloth
• Working temperature: -10°C to 60°C
• Ideal for use indoors or outdoors
• Size (WxL): 50mm x 50m
• Heat Resistance to 60ºC
• Available colours: Black, Silver, White, Red or Blue