noscriptOsaki Glue Sticks For GG55E Glue Gun - Pack of 6 | Cromwell Tools
logo

Osaki

Glue Sticks For GG55E Glue Gun - Pack of 6

SKU:

OSA2801801X

฿391.00

Ex VAT

฿418.37

Inc VAT

IN STOCK (2)

    Product Details

    A general-purpose, high-quality adhesive.


    Features and Benefits
    • Suitable for use in most glue guns that will accept 11mm sticks
    • can be used with many materials such as paper, card, wood, cork, leather, fabrics, plastics, PVC and ceramics
    • Provides a strong bond


    Notes
    • Stick size: 11mm diameter x 150mm long
    • Pack quantity: 6 sticks


    Product Documents
    Product Specification
    Attribute
    Value

    Bonding Time Grade

    Fast (under 3 Hours)

    Brand

    Osaki

    Colour

    Colourless

    Compatible Materials

    Ceramic Masonry Paper Textiles

    Container Type

    Sachet

    Drying / Bonding Time

    20 to 30min.

    EAN

    5036140153776

    ECLASS Code

    23330105

    Features

    Extra-Strong Fast-Setting

    Flammable

    No

    Maximum Service Temperature

    80°C

    Product Composition

    EVA

    Series

    Gluesticks

    Type

    Hot Melt Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Flowless Liquid