฿36.30
Ex VAT
฿38.84
Inc VAT
Product Details
Product Specification
Pair of Additional Side Plates for Circular Brushes.
Wire Wheels
Industrial rotary wire wheels & brushes are available as a comprehensive range including circular brushes, shaft mounted arbor style and de-carbonising brushes for use with power tools, machine tools and flexible drives.
Notes:
Attribute | Value |
---|---|
Arbor Hole Diameter | 20mm |
Brand | Kennedy |
Bristle Material | No Bristles |
Bristle Type | No Bristles |
Brush Type | Side Plates |
Diameter | 30mm |
EAN | 5036140293229 |
ECLASS Code | 21011308 |
Mounting Type | Arbor Hole |
UNSPSC Code | 27111907 |