SKU:
SIA2456270A
MPN:
4441.6601.2921
฿6264.00
Ex VAT
฿6702.48
Inc VAT
Product Details
Product Specification
The SCM range is constructed from high-performance blue fired aluminium oxide grain with low scretch scrim.
Features and Benefits
• Delivers an excellent and consistent finish, with a long lifetime
• Suitable for both wet and dry sanding applications
• Durable and resistant on edges
• Resistant to smearing, especially at the edge of the disc, when working at tight angles
Typical Applications
• Deburring
• Removing rust, paint and discolouration
• Surface finishing
• Finishing to prepare for coating and electroplating
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Sia Abrasives |
Colour | Blue |
Diameter | 100mm |
Disc Type | Non-Woven Disc |
EAN | 5050451250450 |
ECLASS Code | 21011313 |
Grade | Coarse |
MFR Part No. | 4441.6601.2921 |
Mounting Type | Quick Change |
Series | Siamet 6270 |
UNSPSC Code | 31191506 |