฿188.00
Ex VAT
฿201.16
Inc VAT
Product Details
Product Specification
Product Documents
Hgh performance blue fired aluminium oxide grain for consistent surface finish, good edge stability, faster working helps to deliver longer lifetime. The backing is low-stretch scrim,
Typical Applications:
■ Removing discoloration
■ Refining coated abrasive disc scratches
■ Smoothing and blending flaws
■ Surface Treatment
■ Restructuring and Re-graining
Materials:
Stainless Steel
Mild Steel
Aluminium
Brass
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Finishing |
Backing Material | Scrim |
Brand | Sia Abrasives |
Colour | Green |
Compatible Materials | Aluminium Non-Ferrous Metals |
Compatible With | Right Angle Grinder Straight Angle Grinder |
Diameter | 100mm |
EAN | 5050451250511 |
ECLASS Code | 21011313 |
Grade | Very Fine |
MFR Part No. | 4441.6601.6921 |
Model Number | Scrim Back 2 in 1 |
Mounting Type | Quick Change |
Pack Size | 25 |
Series | Siamet 6270 |
Shank Diameter | 16mm |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |