logo

Solent Maintenance

Aqueous Orange Cleaners

2 Variations


A citrus-based aqueous cleaner Aqueous Orange is highly concentrated, low alkaline blend of citrus solvents and powerful surfactants, designed to remove oils and greases, inks, polishing compounds and lapping slurry from hard surfaces. It can be diluted with water for maximum economy and its micro-emulsion formula offers the benefits of water-based efficiency with solvent based performance. It also contains a corrosion inhibitor and can be used both manually and in machine operations. Replaces white spirit, paraffin and highly alkaline cleaners.

Features and Benefits
• Highly concentrated for an economic and practical cleaning solution
• Removes stubborn soiling like grease and slurry from hard surfaces
• Easily dilutes in water allowing strength of solution to be varied accordingly
• Contains corrosion inhibitor for added protection of components

Typical Applications
• Industrial
• Mechanical

Recommendations
• SMI Boeing D6-17487
• SMI AMS 1526B
• SMI Douglas CSD#1