noscriptNPT (National Pipe Taper) HSS Ground Thread Taps, Straight Flute - Plug | Cromwell Tools
logo

Sherwood

NPT (National Pipe Taper) HSS Ground Thread Taps, Straight Flute - Plug

7 Variations

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance. Sherwood Tap dimensions conform to ANSI 94.9.

Features and Benefits
• High speed steel construction for increased tool durability
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for increased cutting accuracy
• Bright finish with excellent wear resistance for prolonged tool life

Standards
• ANSI 94.9