noscriptSeries 1060 HSS-Co Straight Shank High Helix Jobber Drills - TiN Coated - Metric | Cromwell Tools
logo

SwissTech

Series 1060 HSS-Co Straight Shank High Helix Jobber Drills - TiN Coated - Metric

27 Variations

Series 1060 HSS-Co Straight Shank High Helix Jobber Drills
TiN Coated - Metric
Heavy duty drill for stainless steel, heat and acid-resistant steels, short chipping and high strength steels. High heat resistance allows drilling in titanium and titanium alloys. TiN coating provides longer tool life.
Point angle: 130°. Helix angle: high. Web thickness: strengthened. Relief angle: normal.
Tolerance of diameter: h8. Tolerance of shank: f11. Manufactured to DIN 338RN.