noscriptHSS Straight Shank Jobber Drills - Bright Finish - Inch | Cromwell Tools
logo

Sherwood

HSS Straight Shank Jobber Drills - Bright Finish - Inch

33 Variations

Series J100 - Inch
General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10°-20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328/DIN338RN.

Bright Finish
Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.

Sort By:
Most Popular

Rows per page:

25

1-21 of 21

Rows per page:

25

1-21 of 21