logo

Sherwood

Carbide Centre Drills - Inch

6 Variations

Inch Series
Used to produce 60° centres in components for subsequent manufacturing operations to be carried out. Tool life is extended and difficult materials may be drilled.
60° included angle. 118° drill point. Manufactured to BS 328.

Tolerances:
Cutting diameter +0.0005"
Shank diameter +0.0010"