logo

Sherwood

HSS Ground Thread Straight Flute BSW (British Standard Whitworth) Tap Set

11 Variations

High speed steel ground thread straight flute (BSW) British standard Whitworth tap set is the perfect general purpose option for thread cutting in most materials.

Features and Benefits
• Set of 3 British standard Whitworth taps
• High speed steel construction ideal for general purpose threading
• Bright finish
• Ground flutes

Contents
• Set contains 1 of each Taper, Second and Plug tap

Typical Applications
• Some stainless steels
• General purpose
• Cast Iron
• Non-ferrous materials

Standards
• Manufactured to ISO 529